• The item cannot be ordered due to missing prices.

Gripp top jaw rigid 160

Article no.: 361128 160

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 160 mm
Jaw height h 40 mm
Height h1 40 mm
Jaw length l 78.5 mm
Length l1 40 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361128 160
EAN / GTIN 4062406090241
Manufacturer number 361128 160

Description

Application:

For mounting grip inserts No. 361160 7 and 361238361250. For compensation of non-parallel clamping faces. Gripp inserts can be screwed into a variety of hole patterns, for secure clamping of various geometries.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart