{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 60 mm | |
Reach B | 107 mm | |
largest centre point ⌀ 60° A | 24 mm | |
largest centre point ⌀ 30° A | 10 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 47 mm | |
maximum speed | 4,300 min-1 | |
for workpiece weight | 500 kg | |
Type of product | Centring drill |
Article number | 320658 4 | |
EAN / GTIN | 4045197774316 | |
Manufacturer number | 320658 4 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Revolving lathe centre 60° / 30°, Morse taper: 4 |
|||||||||
for workpiece weight | 500 kg | 600 kg | 800 kg | 1,000 kg | 1,200 kg | 500 kg | 800 kg | 400 kg | 600 kg |
Body ⌀ D | 60 mm | 68 mm | 60 mm | 60 mm | 60 mm | 69 mm | 69 mm | 60 mm | 60 mm |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm | 0.003 mm | 0.003 mm | 0.006 mm | 0.006 mm | 0.003 mm | 0.003 mm |
Morse taper | MT4 | MT4 | MT4 | MT4 | MT4 | MT4 | MT4 | MT4 | MT4 |
Reach B | 107 mm | 111 mm | 97 mm | 116 mm | 106 mm | 116 mm | 103 mm | 85 mm | 106 mm |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill |