• The item cannot be ordered due to missing prices.

Revolving lathe centre shock absorbing 4

Article no.: 321405 4

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT4
Body ⌀ D 68 mm
Reach B 111 mm
largest centre point ⌀ A 35 mm
maximum radial run-out 0.005 mm
maximum speed 4,000 min-1
for workpiece weight 600 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 321405 4
EAN / GTIN 4045197720955
Manufacturer number 321405 4

Description

Version:

  • Point angle 60°.
  • Sprung live centre to compensate pressure and length, shock-absorbing.
  • Live centre of through hardened tool steel precision ground to match the bearing.
  • Precision roller bearing, lubricated for life.
  • Shaft seal prevents ingress of dirt and coolant.
  • Extremely rigid version with additional shaft bearing.
  • Entire tool is hardened and ground.

Precision version.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

  • For damping impacts.
  • For compensating thermal expansion.
  • Suitable for use with face drivers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart