{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 78 mm | |
Reach B | 132 mm | |
largest centre point ⌀ 60° A | 32 mm | |
largest centre point ⌀ 30° A | 12 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 61 mm | |
maximum speed | 3,200 min-1 | |
for workpiece weight | 1,200 kg | |
Type of product | Centring drill |
Article number | 320658 5 | |
EAN / GTIN | 4045197774323 | |
Manufacturer number | 320658 5 |