{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 69 mm | |
Reach B | 116 mm | |
largest centre point ⌀ 60° A | 32 mm | |
largest centre point ⌀ 30° A | 14 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 53 mm | |
maximum speed | 3,800 min-1 | |
for workpiece weight | 500 kg | |
Type of product | Centring drill |
Article number | 320673 4 | |
EAN / GTIN | 4062406200060 | |
Manufacturer number | 320673 4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Revolving lathe centre 60° / 30° 4 |
|||
for workpiece weight | 500 | 500 | 800 |
Body ⌀ D | 69 | 54 | 69 |
maximum radial run-out | 0.006 | 0.006 | 0.006 |
Reach B | 116 | 85.5 | 103 |
Centre point length C | 53 | 29.5 | 40 |
largest centre point ⌀ 60° A | 32 | 25 | 32 |
Type of product | Centring drill | Centring drill | Centring drill |