{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 50 mm | |
Reach B | 89.5 mm | |
largest centre point ⌀ 60° A | 25 mm | |
largest centre point ⌀ 30° A | 12 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 40 mm | |
maximum speed | 5,000 min-1 | |
for workpiece weight | 500 kg | |
Type of product | Centring drill |
Article number | 320673 2 | |
EAN / GTIN | 4062406200268 | |
Manufacturer number | 320673 2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Revolving lathe centre 60° / 30° 2 |
|||
for workpiece weight | 500 | 500 | 500 |
maximum speed | 5,000 | 5,000 | 5,000 |
maximum radial run-out | 0.006 | 0.006 | 0.006 |
Reach B | 89.5 | 79 | 79 |
Centre point length C | 40 | 29.5 | 29.5 |
largest centre point ⌀ 60° A | 25 | 25 | 25 |
Type of product | Centring drill | Centring drill | Centring drill |