• The item cannot be ordered due to missing prices.

Lightweight revolving lathe centre, Morse taper: 2

Article no.: 320652 2

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT2
Body ⌀ D 49 mm
Reach B 79 mm
largest centre point ⌀ 60° A 25 mm
maximum radial run-out 0.006 mm
Centre point length C 29.5 mm
maximum speed 5,000 min-1
for workpiece weight 500 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 320652 2
EAN / GTIN 4062406200329
Manufacturer number 320652 2

Description

Version:

  • Tip angle 60°.
  • Lightweight version with slim body.
  • Precision roller bearings for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

Mainly used for machining small and smallest components on all types of lathes.

Downloads & documents

Compare with similar products

This article


Recommendations


Lightweight revolving lathe centre, Morse taper: 2

Lightweight revolving lathe centre, Morse taper: 2

for workpiece weight 500 kg 200 kg 200 kg 140 kg 500 kg 500 kg
Body ⌀ D 49 mm 32 mm 45 mm 45 mm 50 mm 50 mm
maximum radial run-out 0.006 mm 0.005 mm 0.005 mm 0.005 mm 0.006 mm 0.006 mm
Morse taper MT2 MT2 MT2 MT2 MT2 MT2
Reach B 79 mm 64 mm 76 mm 87 mm 89.5 mm 79 mm
largest centre point ⌀ 60° A 25 mm 15 mm 20 mm 20 mm 25 mm 25 mm
Type of product Centring drill Centring drill Centring drill Centring drill Centring drill Centring drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart