{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 54 mm | |
Reach B | 85.5 mm | |
largest centre point ⌀ 60° A | 25 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 29.5 mm | |
maximum speed | 5,000 min-1 | |
for workpiece weight | 500 kg | |
Type of product | Centring drill |
Article number | 320652 4 | |
EAN / GTIN | 4062406200299 | |
Manufacturer number | 320652 4 |
This article |
Recommendations |
||
---|---|---|---|
Lightweight revolving lathe centre, Morse taper: 4 |
|||
for workpiece weight | 500 kg | 500 kg | 800 kg |
maximum speed | 5,000 min-1 | 3,800 min-1 | 3,800 min-1 |
maximum radial run-out | 0.006 mm | 0.006 mm | 0.006 mm |
Reach B | 85.5 mm | 116 mm | 103 mm |
Centre point length C | 29.5 mm | 53 mm | 40 mm |
largest centre point ⌀ 60° A | 25 mm | 32 mm | 32 mm |
Type of product | Centring drill | Centring drill | Centring drill |