{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 60 mm | |
Reach B | 85 mm | |
maximum radial run-out | 0.003 mm | |
maximum speed | 10,000 min-1 | |
for workpiece weight | 400 kg | |
Length 1 | 74 mm | |
L2 | 10 mm | |
External ⌀ D1 | 14 mm | |
suitable for colour code | K14 | |
Push-off screw | yes | |
Type of product | Centring drill |
Article number | 321266 4 | |
EAN / GTIN | 4062406572310 | |
Manufacturer number | 321266 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Revolving lathe centre, flattened for interchangeable heads 4 |
||||
for workpiece weight | 400 | 1,000 | 1,200 | 600 |
Body ⌀ D | 60 | 60 | 60 | 60 |
maximum radial run-out | 0.003 | 0.003 | 0.003 | 0.003 |
Morse taper | MT4 | MT4 | MT4 | MT4 |
Reach B | 85 | 116 | 106 | 106 |
largest centre point ⌀ 60° A | 8 | 28 | ||
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |