• The item cannot be ordered due to missing prices.

Revolving lathe centre 60° / 30°, Morse taper: 4

Article no.: 321260 4

Select article variation and quantity

Morse taper Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT4
Body ⌀ D 60 mm
Reach B 116 mm
largest centre point ⌀ 60° A 8 mm
largest centre point ⌀ 30° A 28 mm
maximum radial run-out 0.003 mm
Centre point length C 45 mm
maximum speed 10,000 min-1
for workpiece weight 1,000 kg
Type of product Centring drill

Identification & Classification

Article number 321260 4
EAN / GTIN 4045197774392
Manufacturer number 321260 4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Point angle 60°/30°
  • With extended centre and draw-off nut, specially for CNC machines.
  • Complete tool hardened and ground.
  • Special roller bearings for high loads and speeds.
  • Live centre through hardened, can be reground many times.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For high loads and speeds, specially for NC machines.
Extended point allows unobstructed access for the turning tool on the end face of the component. Particularly suitable for copy turning.

Note:

Draw-off nut for NC machines to remove tip from tailstock sleeve.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart