{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 72 mm | |
Reach B | 146 mm | |
largest centre point ⌀ 60° A | 10 mm | |
largest centre point ⌀ 30° A | 35 mm | |
maximum radial run-out | 0.003 mm | |
Centre point length C | 53 mm | |
maximum speed | 8,000 min-1 | |
for workpiece weight | 2,000 kg | |
Type of product | Centring drill |
Article number | 321260 5 | |
EAN / GTIN | 4045197774408 | |
Manufacturer number | 321260 5 |
This article |
Recommendations |
||
---|---|---|---|
Revolving lathe centre 60° / 30°, Morse taper: 5 |
|||
for workpiece weight | 2,000 kg | 2,200 kg | 1,200 kg |
Body ⌀ D | 72 mm | 72 mm | 72 mm |
maximum radial run-out | 0.003 mm | 0.003 mm | 0.003 mm |
Morse taper | MK5 | MK5 | MK5 |
Reach B | 146 mm | 136 mm | 136 mm |
largest centre point ⌀ 60° A | 10 mm | 35 mm | |
Type of product | Centring drill | Centring drill | Centring drill |