{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 72 mm | |
Reach B | 136 mm | |
largest centre point ⌀ 60° A | 35 mm | |
maximum radial run-out | 0.003 mm | |
Centre point length C | 43 mm | |
maximum speed | 8,000 min-1 | |
for workpiece weight | 2,200 kg | |
Type of product | Centring drill |
Article number | 321255 5 | |
EAN / GTIN | 4045197774439 | |
Manufacturer number | 321255 5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Revolving lathe centre 60° 5 |
|||
for workpiece weight | 2,200 | 2,000 | 1,200 |
Body ⌀ D | 72 | 72 | 72 |
maximum radial run-out | 0.003 | 0.003 | 0.003 |
Morse taper | MK5 | MK5 | MK5 |
Reach B | 136 | 146 | 136 |
largest centre point ⌀ 60° A | 35 | 10 | |
Type of product | Centring drill | Centring drill | Centring drill |