• The item cannot be ordered due to missing prices.

Revolving lathe centre 60°, Morse taper: 4

Article no.: 321255 4

Select article variation and quantity

Morse taper Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT4
Body ⌀ D 60 mm
Reach B 106 mm
largest centre point ⌀ 60° A 28 mm
maximum radial run-out 0.003 mm
Centre point length C 35 mm
maximum speed 10,000 min-1
for workpiece weight 1,200 kg
Type of product Centring drill

Identification & Classification

Article number 321255 4
EAN / GTIN 4045197774422
Manufacturer number 321255 4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Point angle 60°.
  • With extended centre and draw-off nut, specially for CNC machines.
  • Complete tool hardened and ground.
  • Special roller bearings for high loads and speeds.
  • Live centre through hardened, can be reground many times.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For high loads and speeds, specially for NC machines.

Note:

Draw-off nut for NC machines to remove tip from tailstock sleeve.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart