{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Point angle | 60 degrees | |
Morse taper | MT4 | |
Body ⌀ D | 60 mm | |
Reach B | 106 mm | |
Carbide ⌀ H | 14 mm | |
maximum radial run-out | 0.003 mm | |
Centre point length C | 35 mm | |
maximum speed | 10,000 min-1 | |
for workpiece weight | 600 kg | |
Carbide insert | yes | |
Version | tracking | |
Push-off screw | yes | |
Axial force | 6 kN | |
Type of product | Centring drill |
Article number | 321245 4 | |
EAN / GTIN | 4062406572471 | |
Manufacturer number | 321245 4 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Revolving high-performance lathe centre with carbide insert and draw-off nut, Morse taper (MK): 4 |
|||||||||
for workpiece weight | 600 kg | 600 kg | 500 kg | 800 kg | 1,000 kg | 1,200 kg | 500 kg | 800 kg | 400 kg |
Body ⌀ D | 60 mm | 68 mm | 60 mm | 60 mm | 60 mm | 60 mm | 69 mm | 69 mm | 60 mm |
maximum radial run-out | 0.003 mm | 0.005 mm | 0.005 mm | 0.005 mm | 0.003 mm | 0.003 mm | 0.006 mm | 0.006 mm | 0.003 mm |
Morse taper | MT4 | MT4 | MT4 | MT4 | MT4 | MT4 | MT4 | MT4 | MT4 |
Reach B | 106 mm | 111 mm | 107 mm | 97 mm | 116 mm | 106 mm | 116 mm | 103 mm | 85 mm |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill |