• The item cannot be ordered due to missing prices.

Arbor 90°, cylindrical with IC long, Type: 20

Article no.: 239745 20

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Through-coolant yes
Shank DIN 6535 HA to h6
suitable for through hole ⌀ 21.21 mm - 26.2 mm
suitable for blind hole ⌀ 25.21 mm - 30.2 mm
Overall length L 200 mm
Reach L1 138 mm
Shank ⌀ DS h6 25 mm
recommended tightening torque 20 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 239745 20
EAN / GTIN 4045197593269
Manufacturer number 239745 20

Description

Version:

Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucksfor very high accuracy and process reliability.

Note:

Observe the mounting size of the holder and reaming heads. For further arbors see No. 210550210582 and No. 212000.

Downloads & documents

Compare with similar products

This article


Recommendations


Arbor 90°, cylindrical with IC long, Type: 20

Arbor 90°, cylindrical with IC long, Type: 20

Adapter Weldon shank HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 SK 40 SK 40 SK 40 Weldon shank SK 40 Weldon shank Weldon shank Plain shank Plain shank Plain shank SK 40 SK 40 SK 40 SK 40 SK 40 SK 40 ⌀ d = 20 mm ⌀ d = 20 mm ⌀ d = 32 mm ⌀ d = 32 mm ⌀ d = 25 mm ⌀ d = 32 mm ⌀ d = 32 mm
recommended tightening torque 20 Nm 10 Nm 35 Nm 25 Nm 15 Nm 5 Nm 10 Nm 35 Nm 25 Nm 10 Nm 15 Nm 5 Nm 35 Nm 25 Nm 15 Nm 25 Nm 10 Nm 5 Nm 25 Nm 15 Nm 15 Nm 35 Nm 5 Nm 10 Nm 15 Nm 35 Nm 25 Nm 5 Nm 5 Nm 10 Nm 25 Nm 35 Nm 15 Nm 25 Nm 25 Nm 35 Nm 35 Nm
Overall length L 200 mm 80 mm 130 mm 75 mm 110 mm 135 mm 170 mm 210 mm 125 mm 126 mm 195 mm 198 mm 108 mm 142 mm 202 mm 146 mm 216 mm 80 mm 152 mm 300 mm 160 mm 240 mm 300 mm 160 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Reach L1 138 mm 26 mm 94 mm 78 mm 62 mm 42 mm 48 mm 33 mm 30 mm 25 mm 30 mm 21 mm 94 mm 78 mm 62 mm 72 mm 48 mm 24 mm 51 mm 85 mm 103 mm 148 mm 21 mm 25 mm 30 mm 32 mm 30 mm 42 mm 20 mm 26 mm 40 mm 45.8 mm 65 mm 84 mm 144 mm 82.5 mm 152.5 mm 25 mm 97 mm 134 mm 68.7 mm 87.5 mm 148.7 mm 54 mm
Series TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut
Type of product Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart