• The item cannot be ordered due to missing prices.

Plain arbor for screw-in milling cutters M12X77

Article no.: 301354 M12X77
  • Through-coolant: yes

Product details

Technical Data

Adapter ⌀ d = 25 mm
Through-coolant yes
Bore ⌀ D1 12.5 mm
⌀ D2 21 mm
Overall length L 240 mm
Reach L1 87.5 mm
L2 77 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301354 M12X77
EAN / GTIN 4062406107475
Manufacturer number 301354 M12X77

Description

Version:

Shank tolerance h6.

Application:

For mounting shrink-fit chucks.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart