• The item cannot be ordered due to missing prices.

Solid carbide parallel arbor long 10 mm

Article no.: 210562 10

Select article variation and quantity

for cutter head ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TopCut
    for cutter head ⌀ D 10 mm
    Adapter Plain shank
    Through-coolant yes
    External ⌀ d1 9.8 mm
    Overall length L 105 mm
    Reach L1 54 mm
    Shank ⌀ DS h6 16 mm
    recommended tightening torque 5 Nm
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 210562 10
    EAN / GTIN 4045197558008
    Manufacturer number 210562 10

    Description

    Version:

    Precision-ground arbor for GARANT TopCut screw-in heads.
    System radial run-out ≤ 10 µm due to the combination of taper and flat face.
    With plain shank (for HSC machining). Tolerance = h6.

    Note:

    Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
    Assembly wrench = No. 219987.
    Plug-in adapter for torque wrench = No. 219986.
    For long tool overhang, reduce technology data.

    Downloads & documents

    From the same series "TopCut" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart