{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Serie | TopCut | |
Cutter ⌀ D | 10 mm | |
Grade | HU730 | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | W | |
Helix angle | 42 degrees | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
Arbor size | 10 mm | |
suitable arbor | GARANT TopCut | |
Head length l | 18 mm | |
Flute length L2 | 10 mm | |
Overall length L | 31.9 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.09 mm | |
Feed fz for side milling in short-chipping aluminium | 0.12 mm | |
Type of product | Cutter insert for milling |
Article number | 210345 10 | |
EAN / GTIN | 4045197557636 | |
Manufacturer number | 210345 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Milling head, sharp-edged HPC 10 mm |
||
Coating | uncoated | uncoated |
Corner chamfer angle | 90 | 45 |
Through-coolant | no | no |
Flute length L2 | 10 | 10 |
Type | W | W |
Machining strategy | HPC | HPC |
Type of product | Cutter insert for milling | Cutter insert for milling |