{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Serie | TopCut | |
Cutter ⌀ D | 16 mm | |
Grade | HU730 | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | W | |
Helix angle | 42 degrees | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
Arbor size | 16 mm | |
suitable arbor | GARANT TopCut | |
Head length l | 28 mm | |
Flute length L2 | 16 mm | |
Overall length L | 45.3 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.14 mm | |
Feed fz for side milling in short-chipping aluminium | 0.17 mm | |
Type of product | Cutter insert for milling |
Article number | 210345 16 | |
EAN / GTIN | 4045197557650 | |
Manufacturer number | 210345 16 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Milling head, sharp-edged HPC 16 mm |
||
Coating | uncoated | uncoated |
Through-coolant | no | no |
Norm | Manufacturer’s standard | Manufacturer’s standard |
Flute length L2 | 16 | 16 |
Feed fz for side milling in short-chipping aluminium | 0.17 | 0.17 |
Machining strategy | HPC | HPC |
Cutter ⌀ D | 16 | 16 |