• The item cannot be ordered due to missing prices.

Plain arbor for screw-in milling cutters M16X146

Article no.: 301357 M16X146

Select article variation and quantity

Thread M × Length L2 Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ⌀ d = 32 mm
Through-coolant yes
Bore ⌀ D1 17 mm
⌀ D2 29 mm
Overall length L 300 mm
Reach L1 148.7 mm
L2 146 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301357 M16X146
EAN / GTIN 4062406107512
Manufacturer number 301357 M16X146

Description

Version:

Shank tolerance h6.

Application:

For mounting shrink-fit chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart