{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Through-coolant | yes | |
Shank | DIN 6535 HA to h6 | |
suitable for through hole ⌀ | 12.71 mm - 17.2 mm | |
suitable for blind hole ⌀ | 16.21 mm - 21.2 mm | |
Overall length L | 140 mm | |
Reach L1 | 87 mm | |
Shank ⌀ DS h6 | 16 mm | |
recommended tightening torque | 10 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 239745 12 | |
EAN / GTIN | 4045197593245 | |
Manufacturer number | 239745 12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |