• The item cannot be ordered due to missing prices.

Solid carbide arbor configurable, for cutter head ⌀ D: 12mm

Article no.: 212000 12

Select article variation and quantity

for cutter head ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
for cutter head ⌀ D 12 mm
Through-coolant yes
minimum available external ⌀ d1 11.8 mm
Overall length L 126 mm
Reach L1 26 mm
Shank ⌀ DS h6 12 mm
recommended tightening torque 10 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 212000 12
EAN / GTIN 4045197659224
Manufacturer number 212000 12

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.
Shank ground to h6 over its entire length − for individual cutting out and cutting to length.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.
The shank can also be cut back to ⌀ d1 min.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide arbor configurable, for cutter head ⌀ D: 12mm

Solid carbide arbor configurable, for cutter head ⌀ D: 12mm

Adapter Weldon shank HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 SK 40 SK 40 SK 40 Weldon shank SK 40 Weldon shank Weldon shank Plain shank Plain shank Plain shank SK 40 SK 40 SK 40 SK 40 SK 40 SK 40 ⌀ d = 20 mm ⌀ d = 20 mm ⌀ d = 32 mm ⌀ d = 32 mm ⌀ d = 25 mm ⌀ d = 32 mm ⌀ d = 32 mm
recommended tightening torque 10 Nm 10 Nm 35 Nm 25 Nm 15 Nm 5 Nm 10 Nm 35 Nm 25 Nm 10 Nm 15 Nm 5 Nm 35 Nm 25 Nm 15 Nm 25 Nm 10 Nm 5 Nm 25 Nm 15 Nm 15 Nm 35 Nm 5 Nm 10 Nm 15 Nm 35 Nm 25 Nm 5 Nm 5 Nm 25 Nm 35 Nm 15 Nm 20 Nm 25 Nm 25 Nm 35 Nm 35 Nm
Overall length L 126 mm 80 mm 130 mm 75 mm 110 mm 135 mm 170 mm 210 mm 125 mm 195 mm 198 mm 108 mm 200 mm 142 mm 202 mm 146 mm 216 mm 80 mm 152 mm 300 mm 160 mm 240 mm 300 mm 160 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Reach L1 26 mm 26 mm 94 mm 78 mm 62 mm 42 mm 48 mm 33 mm 30 mm 25 mm 30 mm 21 mm 94 mm 78 mm 62 mm 72 mm 48 mm 24 mm 51 mm 85 mm 103 mm 148 mm 21 mm 25 mm 30 mm 32 mm 30 mm 42 mm 20 mm 40 mm 45.8 mm 65 mm 138 mm 84 mm 144 mm 82.5 mm 152.5 mm 25 mm 97 mm 134 mm 68.7 mm 87.5 mm 148.7 mm 54 mm
Series TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut
Type of product Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor Threaded copy mill arbor

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart