• The item cannot be ordered due to missing prices.

Weldon arbor for screw-in milling cutters with internal coolant supply M10X25

Article no.: 301347 M10X25

Select article variation and quantity

Thread M × Length L1 Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ⌀ d = 20 mm
Through-coolant yes
Bore ⌀ D1 10.5 mm
⌀ D2 18 mm
Overall length L 80 mm
Reach L1 25 mm
L2 20.2 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301347 M10X25
EAN / GTIN 4062406107345
Manufacturer number 301347 M10X25

Description

Version:

Shank tolerance h6.

Application:

For mounting in side lock arbors (Weldon).

Downloads & documents

Compare with similar products

This article


Recommendations


Weldon arbor for screw-in milling cutters with internal coolant supply  M10X25

Weldon arbor for screw-in milling cutters with internal coolant supply M10X25

on request
In stock
37 pieces in stock
153,64 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
511,17 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
468.81 €
319,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
418,59 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
330.93 €
225,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
365,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
452.07 €
308,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
418,59 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
330,93 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
376,23 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
302,37 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
511.17 €
348,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
468,81 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
418.59 €
285,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
234,41 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
365,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
146,75 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
187,62 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
404,80 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
467,83 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
943,53 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
302,37 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
330,93 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
376,23 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
452,07 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
418,59 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
330.93 €
225,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
351,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
418,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
666,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
970,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
161,30 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
279,39 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
357,78 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
390,95 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
371,85 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
411,05 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
87,72 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
136,31 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
73,79 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
111,37 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
136,31 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
73,79 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
378.25 €
196,00 €
plus VAT at the current rate Prices plus delivery costs
Adapter ⌀ d = 20 mm Queue Weldon HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 HSK-A 63 SA 40 SA 40 SA 40 Queue Weldon SA 40 Queue Weldon Queue Weldon Queue cylindrique Queue cylindrique Queue cylindrique SA 40 SA 40 SA 40 SA 40 SA 40 SA 40 ⌀ d = 20 mm ⌀ d = 32 mm ⌀ d = 32 mm ⌀ d = 25 mm ⌀ d = 32 mm ⌀ d = 32 mm ⌀ d = 12 mm
Couple de serrage recommandé 10 Nm 35 Nm 25 Nm 15 Nm 5 Nm 10 Nm 35 Nm 25 Nm 10 Nm 15 Nm 5 Nm 35 Nm 25 Nm 15 Nm 25 Nm 10 Nm 5 Nm 25 Nm 15 Nm 15 Nm 35 Nm 5 Nm 10 Nm 15 Nm 35 Nm 25 Nm 5 Nm 5 Nm 10 Nm 25 Nm 35 Nm 15 Nm 20 Nm 25 Nm 25 Nm 35 Nm 35 Nm
Overall length L 80 mm 80 mm 130 mm 75 mm 110 mm 135 mm 170 mm 210 mm 125 mm 126 mm 195 mm 198 mm 108 mm 200 mm 142 mm 202 mm 146 mm 216 mm 152 mm 300 mm 160 mm 240 mm 300 mm 160 mm
Through-coolant yes oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui oui
Reach L1 25 mm 26 mm 94 mm 78 mm 62 mm 42 mm 48 mm 33 mm 30 mm 25 mm 30 mm 21 mm 94 mm 78 mm 62 mm 72 mm 48 mm 24 mm 51 mm 85 mm 103 mm 148 mm 21 mm 25 mm 30 mm 32 mm 30 mm 42 mm 20 mm 26 mm 40 mm 45,8 mm 65 mm 138 mm 84 mm 144 mm 82,5 mm 152,5 mm 97 mm 134 mm 68,7 mm 87,5 mm 148,7 mm 54 mm 60 mm
Série TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut TopCut
Type of product Threaded copy mill arbor Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée Mandrins pour fraises à queue filetée

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart