{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 42 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 168 mm | |
for inch ⌀ | 1 21/32 in | |
Overhang LA | 212 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOGX 120408 42-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 42 | |
EAN / GTIN | 4047109203181 | |
Manufacturer number | U44 64200 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KUB Pentron® indexable drill ABS® shank 42 mm |
||
Number of cutting edges Z | 1 | 1 |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 120408 42-... | SOGX 130511 |
Nominal ⌀ D | 42 | 42 |
Shank | ABS | ISO 9766 |
Reach L1 | 168 | 168 |
Type of product | Indexable drill | Indexable drill |