{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 26.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 108 mm | |
Overhang LA | 142 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 26,5 | |
EAN / GTIN | 4047109193888 | |
Manufacturer number | U44 52650 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill ABS® shank 26,5 mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
ISO code indexable insert | SOGX 09T308 28-... | SOGX 080407 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 26.5 | 26.5 | 26.5 |
Shank | ABS | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | 239700 8IP (1.3 Nm) | 232980 4 (TX9;1.2Nm) |
Reach L1 | 108 mm | 108 mm | 107 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |