{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 24 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 96 mm | |
Overhang LA | 128 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 080308 24-... | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 24 | |
EAN / GTIN | 4047109181670 | |
Manufacturer number | U44 52400 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill ABS® shank 24 mm |
||||
Number of cutting edges Z | 1 | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | |
Through-coolant | yes | yes | yes | |
Nominal ⌀ D | 24 | 24 | 24 | 24 |
Reach L1 | 96 mm | 96 mm | 96 mm | 99 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill | |
Overhang LA | 128 mm | 120 mm | 116 mm | 121 mm |