{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 31 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 124 mm | |
for inch ⌀ | 1 7/32 in | |
Overhang LA | 163 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOGX 100408 32-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 31 | |
EAN / GTIN | 4047109198456 | |
Manufacturer number | U44 63100 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() KUB Pentron® indexable drill ABS® shank 31 mm |
||||
Number of cutting edges Z | 1 | 1 | 1 | 1 |
Through-coolant | yes | yes | yes | yes |
ISO code indexable insert | SOGX 100408 32-... | WOEX 05T304 | SOGX 100408 | SOMT110408 / XOMT110406 |
Nominal ⌀ D | 31 | 31 | 31 | 31 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 8IP (1.3 Nm) | 239700 10IP (2.8 Nm) | 232980 5 (TX15;3Nm) |
Reach L1 | 124 mm | 124 mm | 124 mm | 127 mm |