{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 16.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 68 mm | |
Overhang LA | 99 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 050204 12-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 16,5 | |
EAN / GTIN | 4047109194472 | |
Manufacturer number | U44 51650 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill ABS® shank 16,5 mm |
||
Number of cutting edges Z | 1 | 1 |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Nominal ⌀ D | 16.5 | 16.5 |
Machining strategy | HPC | |
Reach L1 | 68 mm | 68 mm |
Series | KUB Pentron® | Power Drill |
Type of product | Indexable drill |