{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Tool material | HSS | |
Norm | DIN 859 | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 46 mm | |
Overhang L1 | 75 mm | |
Overall length L | 124 mm | |
Shank square □ | 7.1 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160500 9 | |
EAN / GTIN | 4045197250650 | |
Manufacturer number | 160500 9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Re-adjustable hand reamer 9 mm |
||
Overhang L1 | 75 | 79 |
Overall length L | 124 | 124 |
Nominal ⌀ DC | 9 | 9 |
Norm | DIN 859 | DIN 206 B |
Flute length Lc | 46 | 62 |
Tool material | HSS | HSS |
Type of product | Phillips bit | Phillips bit |