{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15 mm | |
Tool material | HSS | |
Norm | DIN 859 | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 61 mm | |
Overhang L1 | 97 mm | |
Overall length L | 163 mm | |
Shank square □ | 11.2 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160500 15 | |
EAN / GTIN | 4045197250704 | |
Manufacturer number | 160500 15 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Re-adjustable hand reamer 15 mm |
||
Overhang L1 | 97 | 139 |
Colour ring | without | without |
Overall length L | 163 | 219 |
Norm | DIN 859 | DIN 311 |
Tool material | HSS | HSS |
Helix angle | 7-8 | 25 |
Type of product | Phillips bit | Phillips bit |