{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 28 mm | |
Tool material | HSS | |
Norm | DIN 859 | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 94 mm | |
Overhang L1 | 149 mm | |
Overall length L | 247 mm | |
Shank square □ | 22.4 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160500 28 | |
EAN / GTIN | 4045197250803 | |
Manufacturer number | 160500 28 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Re-adjustable hand reamer 28 mm |
|||
Overhang L1 | 149 | 212 | 119 |
Overall length L | 247 | 311 | 180 |
Nominal ⌀ DC | 28 | 28 | 28 |
Flute length Lc | 94 | 195 | 25 |
Tool material | HSS | HSS | HSS |
Application for type of drilling | for through hole | for through holes | for through holes |
Type of product | Phillips bit | Phillips bit | Phillips bit |