• The item cannot be ordered due to missing prices.

Re-adjustable hand reamer, Nominal ⌀ DC: 19mm

Article no.: 160500 19

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 859
  • Helix angle: 7-8
  • Application for type of drilling: for through hole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 19 mm
Tool material HSS
Standard DIN 859
Helix angle 7-8 degrees
Application for type of drilling for through hole
Flute length Lc 68 mm
Overhang L1 112 mm
Overall length L 188 mm
Shank square □ 14 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 160500 19
EAN / GTIN 4045197250742
Manufacturer number 160500 19

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

Up to 5 mm with straight flutes; from 6 mm with left hand helix 7 − 8°. The reamer body is slit and can be adjusted by approx. 1/100 of the reamer ⌀ using the expansion screw (e.g. 20 mm ⌀ = 0.2 mm).

Application:

For opening through holes to a slight oversize. Use the straight fluted reamers only in holes which are not interrupted. Make sure that the screw is not left tightened when stored.

Downloads & documents

Compare with similar products

This article


Recommendations


Re-adjustable hand reamer, Nominal ⌀ D<sub>C</sub>: 19mm

Re-adjustable hand reamer, Nominal ⌀ DC: 19mm

Colour ring without without
Overall length L 188 mm 261 mm
Nominal ⌀ DC 19 mm 19 mm
Standard DIN 859 DIN 311
Flute length Lc 68 mm 145 mm
Tool material HSS HSS
Type of product Phillips bit Phillips bit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart