{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5 mm | |
Tool material | HSS | |
Norm | DIN 859 | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 30 mm | |
Overhang L1 | 54 mm | |
Overall length L | 87 mm | |
Shank square □ | 4 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160500 5 | |
EAN / GTIN | 4045197250612 | |
Manufacturer number | 160500 5 |