{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8 mm | |
Tool material | HSS | |
Norm | DIN 859 | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 42 mm | |
Overhang L1 | 70 mm | |
Overall length L | 115 mm | |
Shank square □ | 6.3 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160500 8 | |
EAN / GTIN | 4045197250643 | |
Manufacturer number | 160500 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Re-adjustable hand reamer 8 mm |
||
Overhang L1 | 70 | 73 |
Colour ring | without | without |
Overall length L | 115 | 115 |
Nominal ⌀ DC | 8 | 8 |
Tool material | HSS | HSS |
Application for type of drilling | for through hole | for through holes |
Type of product | Phillips bit | Phillips bit |