{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11 mm | |
Tool material | HSS | |
Norm | DIN 859 | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 51 mm | |
Overhang L1 | 86 mm | |
Overall length L | 142 mm | |
Shank square □ | 9 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160500 11 | |
EAN / GTIN | 4045197250674 | |
Manufacturer number | 160500 11 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Re-adjustable hand reamer 11 mm |
||
Overhang L1 | 86 | 110.5 |
Colour ring | without | without |
Overall length L | 142 | 176 |
Nominal ⌀ DC | 11 | 11 |
Tool material | HSS | HSS |
Helix angle | 7-8 | 25 |
Type of product | Phillips bit | Phillips bit |