{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12 mm | |
Tool material | HSS | |
Standard | DIN 859 | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 56 mm | |
Overhang L1 | 91 mm | |
Overall length L | 152 mm | |
Shank square □ | 10 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160500 12 | |
EAN / GTIN | 4045197250681 | |
Manufacturer number | 160500 12 |
This article |
Recommendations |
|
---|---|---|
Re-adjustable hand reamer, Nominal ⌀ DC: 12mm |
||
Overall length L | 152 mm | 199 mm |
Nominal ⌀ DC | 12 mm | 12 mm |
Standard | DIN 859 | DIN 311 |
Flute length Lc | 56 mm | 105 mm |
Tool material | HSS | HSS |
Helix angle | 7-8 degrees | 25 degrees |
Application for type of drilling | for through hole | for through holes |