• The item cannot be ordered due to missing prices.

High-precision countersink 90°, TiCN, External ⌀ Dc: 31mm

Article no.: 150379 31

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 31 mm
Coating TiCN
Countersink tip angle 90 degrees
Tool material HSS E
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 4.2 mm
Overall length L 71 mm
Shank ⌀ Ds 12 mm
for countersunk screws DIN 7991 M16
Feed f in stainless steel < 900 N/mm2 0.18 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 4.2 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150379 31
EAN / GTIN 4045197445728
Manufacturer number 150379 31

Application Table

Aluminium (short chipping)
N
38
Alu > 10% Si
N
30
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
5
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
9
Ti > 850 N/mm²
S
8
GG(G)
K
14
CuZn
N
80
wet maximum
 
wet minimum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink 90°, TiCN, External ⌀ D<sub>c</sub>: 31mm

High-precision countersink 90°, TiCN, External ⌀ Dc: 31mm

Coating TiCN AlTiCN
for countersunk screws DIN 7991 M16 M16
Through-coolant no no
Shank tolerance h9 h9
Tool material HSS E HSS E
smallest countersink ⌀ for holes from 4.2 mm 4.2 mm
Type of product Stepped drill and countersink Stepped drill and countersink

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart