{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 6 mm | |
Coating | TiCN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.5 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 5 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M3 | |
Feed f in stainless steel < 900 N/mm2 | 0.1 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 1.5 mm | |
Type of product | Stepped drill and countersink |
Article number | 150379 6 | |
EAN / GTIN | 4045197444738 | |
Manufacturer number | 150379 6 |
This article |
Recommendations |
||
---|---|---|---|
High-precision countersink 90° 6 mm |
|||
for countersunk screws ISO 2009, 2010, 7046, 7047 | M3 | M3 | M3 |
Through-coolant | no | no | no |
Countersink tip angle | 90 | 90 | 90 |
Shank | Plain shank with h9 | Plain shank with h9 | Parallel shank to h9 |
Shank tolerance | h9 | h9 | h9 |
Shank ⌀ Ds | 5 | 5 | 5 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |