• The item cannot be ordered due to missing prices.

High-precision countersink 90°, TiCN, External ⌀ Dc: 7mm

Article no.: 150379 7

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 7 mm
Coating TiCN
Countersink tip angle 90 degrees
Tool material HSS E
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 1.8 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M3.5
Feed f in stainless steel < 900 N/mm2 0.1 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 1.8 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150379 7
EAN / GTIN 4045197444745
Manufacturer number 150379 7

Application Table

Aluminium (short chipping)
N
38
Alu > 10% Si
N
30
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
5
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
9
Ti > 850 N/mm²
S
8
GG(G)
K
14
CuZn
N
80
wet maximum
 
wet minimum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink 90°, TiCN, External ⌀ D<sub>c</sub>: 7mm

High-precision countersink 90°, TiCN, External ⌀ Dc: 7mm

External ⌀ 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M3.5 M3.5 M3.5 M3.5 M3.5 M3.5
Overall length L 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm
Through-coolant no no no no no no
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Shank with h9 and three drive flats
Tool material HSS E HSS HSS HSS HSS E HSS
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart