{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 15 mm | |
Coating | TiCN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.2 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M8 | |
Feed f in stainless steel < 900 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 3.2 mm | |
Type of product | Stepped drill and countersink |
Article number | 150379 15 | |
EAN / GTIN | 4045197444783 | |
Manufacturer number | 150379 15 |
This article |
Recommendations |
||
---|---|---|---|
High-precision countersink 90° 15 mm |
|||
Number of cutting edges Z | 3 | 3 | 3 |
External ⌀ | 15 | 15 | 15 |
Coating | TiCN | TiN | AlTiCN |
Colour ring | blue | green | blue |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M8 | M8 | M8 |
Through-coolant | no | no | no |
Shank tolerance | h9 | h9 | h9 |