• The item cannot be ordered due to missing prices.

High-precision countersink 90° 5 mm

Article no.: 150379 5

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 5 mm
Coating TiCN
Countersink tip angle 90 degrees
Tool material HSS E
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 1.5 mm
Overall length L 40 mm
Shank ⌀ Ds 4 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M2.5
Feed f in stainless steel < 900 N/mm2 0.08 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 1.5 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150379 5
EAN / GTIN 4045197444721
Manufacturer number 150379 5

Application Table

Aluminium (short chipping)
N
38
Alu > 10% Si
N
30
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
5
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
9
Ti > 850 N/mm²
S
8
GG(G)
K
14
CuZn
N
80
wet maximum
 
wet minimum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink 90° 5 mm

High-precision countersink 90° 5 mm

Coating TiCN uncoated TiAlN uncoated TiN uncoated
Colour ring blue without green without green blue
for countersunk screws ISO 2009, 2010, 7046, 7047 M2.5 M2.5 M2.5 M2.5 M2.5 M2.5
Overall length L 40 40 40 40 40 40
Countersink tip angle 90 90 90 90 90 90
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
smallest countersink ⌀ for holes from 1.5 1.5 1.5 1.5 1.5 1.5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart