• The item cannot be ordered due to missing prices.

High-precision countersink 90° 23 mm

Article no.: 150379 23

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 23 mm
Coating TiCN
Countersink tip angle 90 degrees
Tool material HSS E
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 3.8 mm
Overall length L 67 mm
Shank ⌀ Ds 10 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M12
Feed f in stainless steel < 900 N/mm2 0.16 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 3.8 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150379 23
EAN / GTIN 4045197445704
Manufacturer number 150379 23

Application Table

Aluminium (short chipping)
N
38
Alu > 10% Si
N
30
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
5
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
9
Ti > 850 N/mm²
S
8
GG(G)
K
14
CuZn
N
80
wet maximum
 
wet minimum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink 90° 23 mm

High-precision countersink 90° 23 mm

External ⌀ 23 23
for countersunk screws ISO 2009, 2010, 7046, 7047 M12 M12
Through-coolant no no
Standard DIN 335 C DIN 335 C
Shank Plain shank with h9 Plain shank with h9
Shank tolerance h9 h9
smallest countersink ⌀ for holes from 3.8 3.8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart