• The item cannot be ordered due to missing prices.

High-precision countersink 90°, TiCN, External ⌀ Dc: 16,5mm

Article no.: 150379 16,5

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 16.5 mm
Coating TiCN
Countersink tip angle 90 degrees
Tool material HSS E
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 3.2 mm
Overall length L 60 mm
Shank ⌀ Ds 10 mm
for countersunk screws DIN 7991 M8
Feed f in stainless steel < 900 N/mm2 0.14 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 3.2 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150379 16,5
EAN / GTIN 4045197416186
Manufacturer number 150379 16,5

Application Table

Aluminium (short chipping)
N
38
Alu > 10% Si
N
30
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
5
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
9
Ti > 850 N/mm²
S
8
GG(G)
K
14
CuZn
N
80
wet maximum
 
wet minimum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink 90°, TiCN, External ⌀ D<sub>c</sub>: 16,5mm

High-precision countersink 90°, TiCN, External ⌀ Dc: 16,5mm

Number of cutting edges Z 3 3
External ⌀ 16.5 mm 16.5 mm
Coating TiCN AlTiCN
for countersunk screws DIN 7991 M8 M8
Overall length L 60 mm 60 mm
Countersink tip angle 90 degrees 90 degrees
Type of product Stepped drill and countersink Stepped drill and countersink

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart