{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 31 mm | |
Coating | AlTiCN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Parallel shank to h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 4.2 mm | |
Overall length L | 71 mm | |
Shank ⌀ Ds | 12 mm | |
for countersunk screws DIN 7991 | M16 | |
Feed f in stainless steel < 900 N/mm2 | 0.24 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Type of product | Stepped drill and countersink |
Article number | 150389 31 | |
EAN / GTIN | 4062406073350 | |
Manufacturer number | 150389 31 |
This article |
Recommendations |
||
---|---|---|---|
High-precision countersink with unequal spacing 90° 31 mm |
|||
Coating | AlTiCN | TiN | TiCN |
Colour ring | blue | green | blue |
Through-coolant | no | no | no |
Countersink tip angle | 90 | 90 | 90 |
Standard | DIN 335 C | DIN 335 C | DIN 335 C |
Shank tolerance | h9 | h9 | h9 |
smallest countersink ⌀ for holes from | 4.2 | 4.2 | 4.2 |