{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.8 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.2 mm | |
Thread ⌀ | 5 mm | |
Type of threading tool | Serial hand taps | |
Colour ring | without | |
Thread depth | 10 mm | |
Type of product | Taps |
Article number | 130250 M5 | |
EAN / GTIN | 4067263021926 | |
Manufacturer number | 130250 M5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hand tap set M5 |
||||
Coating | uncoated | uncoated | uncoated | uncoated |
Flank angle | 60 | 60 | 60 | 60 |
Thread type | M | M | M | M |
Thread size | M5 | M5 | M5 | M5 |
Tapping hole ⌀ | 4.2 | 4.2 | 4.2 | 4.2 |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2 6H | ISO 2X 6HX |
Type of product | Taps | Tap | Tap | Tap |