{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.5 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Serial hand taps | |
Colour ring | without | |
Thread depth | 20 mm | |
Type of product | Taps |
Article number | 130250 M10 | |
EAN / GTIN | 4067263021957 | |
Manufacturer number | 130250 M10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hand tap set M10 |
||||
Flank angle | 60 | 60 | 60 | 60 |
Overall length L | 70 | 63 | 70 | 70 |
Thread size | M10 | M10 | M10 | M10 |
Through-coolant | no | no | no | no |
Tapping hole ⌀ | 8.5 | 8.5 | 8.5 | 8.5 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS | HSS | HSS E | HSS E |