• The item cannot be ordered due to missing prices.

Hand tap set, uncoated, M: M10

Article no.: 130400 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 352
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form A; D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 70 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 20 mm
Type of product Tap

Identification numbers & Classifications

Article number 130400 M10
EAN / GTIN 4045197066275
Manufacturer number 130400 M10

Application Table

Alu > 10% Si
N
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

Set of three, consisting of taper, second, and plug tap. Taper tap with long pilot.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand tap set, uncoated, M: M10

Hand tap set, uncoated, M: M10

Type of threading tool Hand tap Hand tap Hand tap Hand tap Serial hand taps
Colour ring without without red without without
Standard DIN 352 DIN 352 DIN 352 DIN 352 DIN 352
Tool material HSS E HSS HSS E HSS HSS
Tolerance class ISO 2 6H ISO 2 6H ISO 2X 6HX ISO 2 6H ISO 2 6H
Shank ⌀ Ds 7 mm 7 mm 7 mm 7 mm 7 mm
Type of product Tap Tap Tap Tap Taps

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart