{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M20 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.5 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ | 17.5 mm | |
Thread ⌀ | 20 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Type of product | Tap |
Article number | 130400 M20 | |
EAN / GTIN | 4045197066312 | |
Manufacturer number | 130400 M20 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hand tap set, uncoated, M: M20 |
|||||
Colour ring | without | without | without | red | without |
Thread type | M | M | M-LH | M | M |
Thread size | M20 | M20 | M20 | M20 | M20 |
Through-coolant | no | no | no | no | no |
Tapping hole ⌀ | 17.5 mm | 17.5 mm | 17.5 mm | 17.5 mm | 17.5 mm |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |