{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.7 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 3.3 mm | |
Thread ⌀ | 4 mm | |
Type of threading tool | Serial hand taps | |
Colour ring | without | |
Thread depth | 8 mm | |
Type of product | Taps |
Article number | 130250 M4 | |
EAN / GTIN | 4067263021919 | |
Manufacturer number | 130250 M4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hand tap set M4 |
||||
Taper lead form | A ;D ;C | A ;D ;C | A ;D ;C | A ;D ;C |
Thread ⌀ | 4 | 4 | 4 | 4 |
Thread type | M | M | M | M |
Thread pitch | 0.7 | 0.7 | 0.7 | 0.7 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Application for type of drilling | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes |
Shank ⌀ Ds | 4.5 | 4.5 | 4.5 | 4.5 |