{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 14 mm | |
Thread ⌀ | 16 mm | |
Type of threading tool | Serial hand taps | |
Colour ring | without | |
Thread depth | 32 mm | |
Type of product | Taps |
Article number | 130250 M16 | |
EAN / GTIN | 4067263021988 | |
Manufacturer number | 130250 M16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hand tap set, uncoated, M: M16 |
|||||
Type of threading tool | Serial hand taps | Hand tap | Hand tap | Hand tap | Hand tap |
Colour ring | without | without | without | red | without |
Overall length L | 80 mm | 70 mm | 80 mm | 80 mm | 80 mm |
Thread type | M | M | M | M | M-LH |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand | left-hand |